Shop All Scissors
Westcott
Scissors, 7" KleenEarth Basic Scissors, Black
Mfr # 15582
Zoro # G2112889
Sold in multiples of 6 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 9.5
- Height 0.5
- Material Stainless Steel
- Width 3.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 9.5 |
Height | 0.5 |
Width | 3.625 |
Details
Item | Scissors,7" KleenEarth Basic Scissors |
Color | Black |
Material | Stainless Steel |
Demographic | Adult |
Weight | 0.147 |
Description
Scissors,7 In. KleenEarth Basic Scissors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Gelly Roll Moonlight Twilight & Daylight, 10PK (50649)
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- FELLOWES Tape Dispenser (8032701)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- FISKARS 5 Microtip Scissors (194810-1014)
- Westcott Scissors