Shop All Scissors
Westcott
Scissors, 5" Soft Handle Pointed - 12ea 14727 Bulk Pack Display
Mfr # 15972
Zoro # G2113659
Sold in multiples of 3 for $74.37
$74.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Length 8.75
- Includes 12
- Height 3
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8.75 |
Height | 3 |
Width | 9.5 |
Details
Item | Scissors,5" Soft Hand le Pointed |
Color | Assorted |
Includes | 12 |
Number of Pieces | 12 |
Weight | 1.07 |
Demographic | Kids - Ages 5 - 11 |
Description
Scissors,5 In. Soft Hand le Pointed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20702)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- AVERY Dividers, Index, Sidetab, D 25PK (AVE01404)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- WESTCOTT Stght KleenEarth Soft Hndl Scissors, 8" (15554)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (43217)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- WESTCOTT Scissors, 8", Straight, Black (13135)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- SCHOOL SMART Pointed Tip Student Scissors, 6 Inches (084839)
- Westcott Scissors