Shop All Scissors
Westcott
Scissors, 5" OPP Soft Handle Blunt
Mfr # 14726
Zoro # G2113808
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Width 2.88
- Length 0.38
- Height 7.13
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.88 |
Length | 0.38 |
Height | 7.13 |
Size | 5 |
Details
Item | Scissors,5" OPP Soft Hand le Blunt |
Color | Assorted |
Material | Stainless Steel |
Demographic | Kids - Ages 5 - 11 |
Weight | 0.06 |
Description
Scissors,5 In. OPP Soft Hand le Blunt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Titanium Bonded Scissors Set, 5-7", PK2 (13824)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- ECONOMY Mayo Scissors, Curved, Economy, 5.5in, Each (11-116)
- Westcott Scissors