Shop All Scissors
Westcott
Scissors, 5" Kids - Lefty Pointed
Mfr # 13178
Zoro # G2113756
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Neon Colors
- Material Stainless Steel
- Height 7.13
- Width 2.88
- Length 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.13 |
Width | 2.88 |
Length | 0.38 |
Size | 5 |
Details
Item | Scissors,5" Kids,Lefty Pointed |
Color | Neon Colors |
Material | Stainless Steel |
Weight | 0.06 |
Demographic | Kids - Ages 5 - 11 |
Description
Scissors,5 In. Kids,Lefty Pointed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON MARKER, MARKSALOT, LRG, BR (08881)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- WESTCOTT Preferred Line SS Scissors, 8", Blue, PK2 (15452)
- WESTCOTT Multipurpose, Scissors, PK2 (13824)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (14643)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (14851)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- Westcott Scissors