Shop All Scissors
Westcott
Scissors, 5" Blunted, Assorted
Mfr # 14596
Zoro # G4426600
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5" |
Length | Cut: 2" |
Cutting Length | 2" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Rounded |
Item | Scissors |
Features | Most Suitable For Ages Four And Up |
Handle Color | Assorted |
Cutting Action | Left/Right |
Primary Application | Safety/Classroom |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Application | Children; Students |
Handle Color Assortment | Dark Blue/Light Blue; Green/Blue; Pink/Green; Pink/Yellow |
Description
Scissors,5 In. Blunted,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- ROYAL TONER Toner For MLT-D115L, 3K Pages (MLT-D115L)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- WESTCOTT KleenEarth Recycled SS Scissors, 8" (41418)
- WESTCOTT Multipurpose, Scissors, Straight, 8 In. L (41418)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- SCHOOL SMART Blunt Tip Kids Scissors, 5 Inches (084837)
- Westcott Scissors