Shop All Food Scales
Westcott
Scales, 5" Area Scale
Mfr # A-31
Zoro # G2115759
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.72
- Overall Height 0.04
- Overall Length 6.1
- Color Clear
- Height 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # A-31
- Zoro # G2115759
- UPC # 88359001312
- Country of Origin China
- Category Food Scales
Dimensions
Overall Width | 2.72 |
Overall Height | 0.04 |
Overall Length | 6.1 |
Height | 0.04 |
Size | 5 |
Length | 6.1 |
Width | 2.72 |
Details
Item | Scales,5" Area Scale |
Color | Clear |
Weight | 0.22 |
Demographic | Adult |
Description
Scales,5 In. Area Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT Can Opener (20642)
- GENUINE JOE Medium-Weight Soup Spoon, PK1000 (GJO20003)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- WHIRLPOOL Dryer Leg with Nut, 5/8" (22003428)
- WESTCOTT Scales, 12" Scholastic Engineers' Scale (TS-657)
- KILNER Typhoon Beige Analog Food Scale 8 lb (1400.148)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDGP11BK)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- ESCALI Scale, Digital, Glass, 15 lb./7kg, Black (SCDG15BK)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V22XWE6T)
- Westcott Food Scales