Shop All Tool Lanyards & Tethering
Westcott
Safety cutter w/Lanyard and Holster
Mfr # 17773
Zoro # G910839513
product price: $17.45
/ea
Sold in multiples of 36 for $628.20
$628.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.63 in
- Material ABS
- Color Green
- Width 4 in
- Includes 1 Lanyard, 1 Holster, 1 Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17773
- Zoro # G910839513
- UPC # 073577177734
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 1.63 in |
Width | 4 in |
Depth | 7.5 in |
Details
Item | Lanyard + Holster Only + 17524 in UPC B |
Material | ABS |
Color | Green |
Includes | 1 Lanyard, 1 Holster, 1 Cutter |
Description
Lanyard + Holster Only + 17524 in UPC B
- •Ceramic Safety Cutter with Rear Hook Blade, Holster & Lanyard
- •For use with Westcott ceramic cutters 17773, 17526, 00660, 17531, 17524, 17530
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Holster with belt loop attachment and elastic spring layard for convenient storage
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- DRILLCO 3/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1126)
- VIM PRODUCTS VIM Tools 8-Piece Metric Ignition Wrench Set (VM50)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- MILWAUKEE TOOL 12 ft. Self-Adhering Tape (48-22-8860)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- Westcott Tool Lanyards & Tethering