Shop All Tool Lanyards & Tethering
Westcott
Safety Cutter w/Lanyard and Holster
Mfr # 17770
Zoro # G810839484
product price: $4.99
/ea
Sold in multiples of 36 for $179.64
$179.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.625 in
- For Use With 17773, 17524
- Material ABS
- Color Green
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17770
- Zoro # G810839484
- UPC # 073577177703
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 1.625 in |
Width | 2.75 in |
Depth | 6.5 in |
Details
For Use With | 17773, 17524 |
Item | Lanyard + Holster Only in UPC Bag |
Material | ABS |
Color | Green |
Includes | 1 Lanyard, 1 Holster |
Description
Lanyard + Holster Only in UPC Bag
- •Holster with belt loop attachment and elastic spring layard for convenient storage of your ceramic cutter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket -11/16In., 3/8In. Drive (KTI32422)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- FASTCAP PSSR-25 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- TY-FLOT Small Tether, 1 VersaClamp, PK25 (TETHCSMOR)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- ERGODYNE Lanyard Kit, 51" L, Carabiner Hardware (3180)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- Westcott Tool Lanyards & Tethering