Shop All Utility Knives
Westcott
Safety Ceramic Blade Box Cutter, 6.15", Green
Mfr # 17519
Zoro # G4061423
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1"
- Type Safety Cutter
- Width 0.25"
- Material Ceramic
- Length 6.15"
Product Information
- Brand Westcott
- MFR # 17519
- Zoro # G4061423
- UPC # 73577175198
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 0.25" |
Length | 6.15" |
Details
Item | Box Cutter |
Thickness | 0.1" |
Type | Safety Cutter |
Material | Ceramic |
Number of Blades | 1 |
Color | Green |
Blade Type | Fixed |
Description
Westcott® Safety Ceramic Blade Box Cutter, 6.15", Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 10-32 UNF (CCT1060-44)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- KO-KEN Ratchet Handle 24 teeth 250mm Polished Handle 1/2 Sq. Drive (4753P)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25039)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- BETA Utility Knife, 25mm, 1 Blade (017730000)
- Westcott Utility Knives