Shop All Scissors
Westcott
Saf-T-cut® Scissors, 5.5" Blunt, PK12
Mfr # 15515
Zoro # G5635893
product price: $29.79
/pk 12, $2.48/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Material Plastic, Stainless Steel
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Assorted |
Recommended Grade | PK+ |
Material | Plastic, Stainless Steel |
Recommended Age | 4+ Years |
Description
Saf-T-cut 5.5" Blunt scissors feature steel blades with guarded blade tips. These scissors can be used by both right and left-handed students. Pack of 12 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 40", Kraft, 15/Bundle (55VH09)
- NANUK CASES Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3 (1-90500-K)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- WESTCOTT KleenEarth Plastic Handle Scissors, 9in L, 4.25in Cut, Black, Straight (15586)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- WESTCOTT Left-Handed Kids School Scissors, 5" Blunt, Assort Colors, PK6 (13594)
- WESTCOTT Scissors, 5" Blunted, Assorted (14596)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44218)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- Westcott Scissors