Shop All Utility Knives
Westcott
Saber-Safety Cutter, Yellow, PK50 Safety Blade, 50 PK
Mfr # 17423
Zoro # G1685033
product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Safety Blade
- Includes 50
- Number of Tools 50
- Length 6.125
Product Information
- Brand Westcott
- MFR # 17423
- Zoro # G1685033
- UPC # 73577174238
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 6.125 |
Height | 4.25 |
Width | 4 |
Details
Item | Saber-Safety Cutter,Yellow,PK50 |
Application | General Purpose |
Blade Type | Safety Blade |
Includes | 50 |
Number of Tools | 50 |
Color | Yellow |
Weight | 1.375 |
Demographic | Adult |
Description
Saber-Safety Cutter,Yellow,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 10mm (84522N)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP KIT)
- GREAT NECK EXTEND LAYOUT TOOL EX6 2-IN-1 CRESCENT (LSSP6-07)
- ZORO SELECT Straight Flute Drill, Size 1/32 in, Bright (470-100312)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/4 in L (KCJ-XC-40Y-PT)
- Westcott Knives, Cutters & Snips