Shop All Utility Knives
Westcott
Saber-Safety Cutter, Black
Mfr # 17346
Zoro # G2971167
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.72
- Length 7.5
- Color Black
- Width 2.5
- Demographic Adult
Product Information
- Brand Westcott
- MFR # 17346
- Zoro # G2971167
- UPC # 73577173460
- Country of Origin China
- Category Utility Knives
Dimensions
Height | 0.72 |
Length | 7.5 |
Width | 2.5 |
Details
Item | Saber-Safety Cutter,Black |
Color | Black |
Demographic | Adult |
Weight | 0.28 |
Description
Saber-Safety Cutter,Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 24 1/2" L (2503MFRPHW)
- GREAT NECK Saw Hole 7In1 1-3/4Depth (HC7D)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (25 PK) (48-32-4122)
- CAMPBELL CHAIN & FITTINGS Crescent NailSlicer 7-1/4 in. D X 5/8 in. Framing Carbide Circular Saw Blade 24 teeth 10 pk (CSBFR-724-10)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- GSC3 Safety Knife Safety Blade, 12 PK (KN107)
- Westcott Knives, Cutters & Snips