Shop All Rulers and Straight Edges
Westcott
Rulers, 8" Proportional Scale
Mfr # PS-80
Zoro # G2115795
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.38
- Size 8
- Width (In.) 8.5
- Color White
- Length 9.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # PS-80
- Zoro # G2115795
- UPC # 88359006676
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 9.38 |
Size | 8 |
Width (In.) | 8.5 |
Length | 9.38 |
Width | 8.5 |
Height | 0.062 |
Details
Color | White |
Item | Rulers,8" Proportional Scale |
Demographic | Adult |
Weight | 0.083 |
Description
Rulers,8 In. Proportional Scale
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- MIDWEST FASTENER 1-1/8" x 1/4" Black Plastic Appliance Knobs 3PK (67046)
- TOOLPRO 8 in x 8 in Drywall Repair Patch 10Pack, 10PK (TP04780)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- Westcott Rulers and Straight Edges