Shop All Rulers and Straight Edges
Westcott
Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler
Mfr # B-55
Zoro # G2115278
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.77
- Size 6
- Width (In.) 1.14
- Color Clear
- Length 6.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-55
- Zoro # G2115278
- UPC # 88359002272
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6.77 |
Size | 6 |
Width (In.) | 1.14 |
Length | 6.77 |
Height | 0.04 |
Width | 1.14 |
Details
Color | Clear |
Item | Rulers,6"/15cm,10/Metric Beveled R |
Demographic | Adult |
Weight | 0.01 |
Description
Rulers,6 In./15cm,10/Metric Beveled R
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- DAKE Arbor Press, 3 Tons (902001)
- RECOIL Threaded Insert Tool (2KPHC-04)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Ruler, Wood, 18 In (05228)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- Westcott Measuring and Layout Tools