Shop All Rulers and Straight Edges
Westcott
Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed
Mfr # 18-BP
Zoro # G2115129
product price: $0.93
/ea
Sold in multiples of 100 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.13
- Size 6
- Width (In.) 1.25
- Color Clear
- Length 6.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 18-BP
- Zoro # G2115129
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6.13 |
Size | 6 |
Width (In.) | 1.25 |
Length | 6.13 |
Width | 1.25 |
Height | 0.062 |
Details
Color | Clear |
Item | Rulers,6"/15 cm Flexible Inch/Metric Ru |
Demographic | Adult |
Weight | 0.008 |
Description
The Westcott 18-BP Flexible Ruler is the ideal tool for drafting, sewing and more. It features clear markings on both sides, so you can easily read measurements in inches or centimeters. The flexible ruler has a length of 6.13 in.. With a width of 1.25 in., this clear ruler also has a height of 0.062 in.. The Westcott 18-BP Flexible Ruler comes with graduations every 1/8" on one side and every centimeter on the other side. If you're looking for an accurate, easy to use ruler that is also durable, then look no further than the Westcott 18-BP Flexible Ruler.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- VEGA Clutch 5/32 Power Bit x 2 (150CG532A)
- H & H INDUSTRIAL PRODUCTS E High Speed Steel Adjustable Blade Reamer (23/32-25/32) (2006-9182)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- Westcott Rulers and Straight Edges