Shop All Rulers and Straight Edges
Westcott
Rulers, 6" Proportional Scale
Mfr # PS-79
Zoro # G2115768
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.25
- Size 6
- Width (In.) 6.25
- Color White
- Weight 0.093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # PS-79
- Zoro # G2115768
- UPC # 88359006652
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 7.25 |
Size | 6 |
Width (In.) | 6.25 |
Height | 0.062 |
Width | 6.25 |
Length | 7.25 |
Details
Color | White |
Item | Rulers,6" Proportional Scale |
Weight | 0.093 |
Demographic | Adult |
Description
Rulers,6 In. Proportional Scale
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- Westcott Measuring and Layout Tools