Shop All Rulers and Straight Edges
Westcott
Rulers, 36"/90cm Aluminum Straight Edge
Mfr # ASE-36
Zoro # G2115734
product price: $15.99
/ea
Sold in multiples of 50 for $799.50
$799.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36
- Size 36
- Width (In.) 2.25
- Color Silver
- Graduation Type 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # ASE-36
- Zoro # G2115734
- UPC # 88359001930
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 |
Size | 36 |
Width (In.) | 2.25 |
Length | 36 |
Height | 0.062 |
Width | 2.25 |
Details
Color | Silver |
Item | Rulers,36"/90cm Aluminum Straight Edge |
Graduation Type | 36" |
Weight | 0.528 |
Demographic | Adult |
Description
Rulers,36 In./90cm Aluminum Straight Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Round, 3 x 10 in, Swedish SS (CF325)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- STABILA Modular Folding Ruler (600-80010)
- Westcott Measuring and Layout Tools