Shop All Rulers and Straight Edges
Westcott
Rulers, 36" Zero Center Stainless Steel Ruler
Mfr # ZC-36
Zoro # G2115698
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 37.63
- Size 36
- Width (In.) 1.75
- Color Silver
- Hook Type 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # ZC-36
- Zoro # G2115698
- UPC # 88359110311
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 37.63 |
Size | 36 |
Width (In.) | 1.75 |
Height | 0.13 |
Length | 37.63 |
Width | 1.75 |
Details
Color | Silver |
Item | Rulers,36" Zero Center Stainless Steel |
Hook Type | 36" |
Demographic | Adult |
Weight | 0.31 |
Description
This Westcott ZC-36 Stainless Steel Ruler is the perfect tool for any project. It features a zero center, making it easy to measure accurately. The Westcott ZC-36 Stainless Steel Ruler has a total length of 37.63 in.. It has a width of 1.75 in., with an overall height of 0.13 in.. This stainless steel ruler also comes with a hook type and length of 36". The Westcott ZC-36 Stainless Steel Ruler is designed for adult use only, weighing 0.31 lb.. When it comes to accurate measurements, you can never go wrong with the Westcott ZC-36 Stainless Steel Ruler.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- MILWAUKEE TOOL Ratcheting Combination Wrench Set, SAE, 3/8 in to 3/4 in Head Sizes, 12 Points, 7-Piece (48-22-9406)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MILWAUKEE TOOL 1/2" Keyless Chuck (48-66-1375)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- Westcott Measuring and Layout Tools