Shop All Rulers and Straight Edges
Westcott
Rulers, 30cm x 12" Metric/Inch Ruler
Mfr # M-109
Zoro # G2115533
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13
- Size 12
- Width (In.) 1.5
- Color Clear
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # M-109
- Zoro # G2115533
- UPC # 88359005914
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13 |
Size | 12 |
Width (In.) | 1.5 |
Height | 0.062 |
Length | 13 |
Width | 1.5 |
Details
Color | Clear |
Item | Rulers,30cm x 12" Metric/Inch Ruler |
Weight | 0.028 |
Demographic | Adult |
Description
Rulers,30cm x 12 In. Metric/Inch Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- DRILL AMERICA m50x1.5 Carbon Steel Hex Die (DWTSMH50X1.5)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- Westcott Measuring and Layout Tools