Shop All Rulers and Straight Edges
Westcott
Rulers, 2"x24" 8ths Graph Ruler
Mfr # W-248
Zoro # G2115384
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24.88
- Size 2
- Graduations 16ths
- Width (In.) 2.25
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # W-248
- Zoro # G2115384
- UPC # 88359013391
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24.88 |
Size | 2 |
Width (In.) | 2.25 |
Height | 0.062 |
Width | 2.25 |
Length | 24.88 |
Details
Graduations | 16ths |
Measurement Type | SAE, Metric |
Color | Clear |
Item | Rulers,2"x24" 8 Graph Ruler |
Weight | 0.11 |
Demographic | Adult |
Description
Rulers,2 In.x24 In. 8 Graph Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- HANSON Irwin Cobalt Left Hand Mechanics Length High Speed Steel Drill Bit 5-Piece Set (30520)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Wooden Meter Stick, 39.5 in. Long, Natural (10431)
- WESTCOTT Ruler, Wood, 12 In (05011)
- WESTCOTT Ruler, Wood, 36 In (10425)
- Westcott Rulers and Straight Edges