Shop All Rulers and Straight Edges
Westcott
Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18
Mfr # B-85M
Zoro # G2115226
product price: $7.29
/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19
- Size 18
- Width (In.) 2.38
- Color Clear
- Width 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-85M
- Zoro # G2115226
- UPC # 88359002432
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19 |
Size | 18 |
Width (In.) | 2.38 |
Width | 2.38 |
Height | 0.13 |
Length | 19 |
Details
Color | Clear |
Item | Rulers,2"x18" 8 Graph Beveled Ruler |
Demographic | Adult |
Weight | 0.13 |
Description
Rulers,2 In.x18 In. 8 Graph Beveled Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- OSG Thread Forming Tap, M10-1.50, Plug, Oxide, 0 Flutes (1410105201)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- Westcott Measuring and Layout Tools