Shop All Rulers and Straight Edges
Westcott
Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black
Mfr # B-85B
Zoro # G2115244
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19
- Width (In.) 2.25
- Color Black
- Demographic Adult
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-85B
- Zoro # G2115244
- UPC # 88359002425
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19 |
Width (In.) | 2.25 |
Height | 0.062 |
Length | 19 |
Width | 2.25 |
Details
Color | Black |
Item | Rulers,2"x18" 8 Graph Beveled Ruler |
Demographic | Adult |
Weight | 0.083 |
Description
Rulers,2 In.x18 In. 8 Graph Beveled Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- KLEIN TOOLS Electrician's Combination Square, 12-Inch (935CSEL)
- KO-KEN Spark Plug Socket 20.8mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-20.8)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-60)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- Westcott Measuring and Layout Tools