Shop All Rulers and Straight Edges
Westcott
Rulers, 24"/60 cm Aluminum Straight Edge
Mfr # ASE-24
Zoro # G2115743
product price: $11.29
/ea
Sold in multiples of 50 for $564.50
$564.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24
- Size 24
- Width (In.) 2.25
- Color Silver
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # ASE-24
- Zoro # G2115743
- UPC # 88359001893
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 |
Size | 24 |
Width (In.) | 2.25 |
Height | 0.062 |
Length | 24 |
Width | 2.25 |
Details
Color | Silver |
Item | Rulers,24"/60 cm Aluminum Straight Edg |
Demographic | Adult |
Weight | 0.388 |
Description
Rulers,24 In./60 cm Aluminum Straight Edg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- POWERBUILT 8Pcs 3 Way Metric T-Handle Spin Hex Wrench (941645)
- WESTCOTT Ruler, Wood, 12 In (05221)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- Westcott Rulers and Straight Edges