Shop All Rulers and Straight Edges
Westcott
Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge
Mfr # 10384
Zoro # G2114133
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 25.5
- Size 24
- Width (In.) 0.13
- Color Wood
- Demographic Adult,Student - Age 12+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 10384
- Zoro # G2114133
- UPC # 73577103849
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 25.5 |
Size | 24 |
Width (In.) | 0.13 |
Height | 1.25 |
Width | 0.13 |
Length | 25.5 |
Details
Color | Wood |
Item | Rulers,24" Office Ruler,Hang Tab,Sin |
Demographic | Adult,Student - Age 12+ |
Weight | 0.21 |
Description
Rulers,24 In. Office Ruler,Hang Tab,Sin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Ruler, Wood, 18 In (05228)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- Westcott Measuring and Layout Tools