Shop All Rulers and Straight Edges
Westcott
Rulers, 1"x12" 8ths Graph ruler
Mfr # W-25
Zoro # G2115348
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.88
- Width (In.) 1.25
- Color Clear
- Weight 0.02
- Length 12.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # W-25
- Zoro # G2115348
- UPC # 88359009936
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.88 |
Width (In.) | 1.25 |
Length | 12.88 |
Height | 0.062 |
Width | 1.25 |
Details
Color | Clear |
Item | Rulers,1"x12" 8 Graph ruler |
Weight | 0.02 |
Demographic | Adult |
Description
Rulers,1 In.x12 In. 8 Graph ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2X60X1/4 Saw Blades 157-46 (157-46)
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- CRESCENT 57 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CSWS10C)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- Westcott Rulers and Straight Edges