Shop All Rulers and Straight Edges
Westcott
Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12
Mfr # 36
Zoro # G2115183
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.91
- Size 12
- Width (In.) 1.22
- Color Clear
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 36
- Zoro # G2115183
- UPC # 88359000179
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.91 |
Size | 12 |
Width (In.) | 1.22 |
Width | 1.22 |
Length | 12.91 |
Height | 0.04 |
Details
Color | Clear |
Item | Rulers,12"/30cm Flexible Inch/Metric |
Weight | 0.02 |
Demographic | Adult |
Description
Rulers,12 In./30cm Flexible Inch/Metric
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144S)
- VIKING NORSEMAN DRILL 118-Degree Pt Jobber Length HSS Standard Twist Drill Bit Set 115-Piece (43550)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242)
- FLUKE Fluke C125 Soft meter Case, Detachable Front Pocket (C125)
- WESTCOTT Ruler, 12", Wood, English/Metric (10702)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- INSIZE Straight Edge, SS, 3-29/32" L, Satin Chrome (4700-100)
- Westcott Measuring and Layout Tools