Shop All Rulers and Straight Edges
Westcott
Rulers, 12"/30cm Combo Scale Ruler
Mfr # M-100
Zoro # G2115594
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.91
- Size 12
- Width (In.) 1.22
- Color Clear
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # M-100
- Zoro # G2115594
- UPC # 88359005839
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.91 |
Size | 12 |
Width (In.) | 1.22 |
Height | 0.04 |
Width | 1.22 |
Length | 12.91 |
Details
Color | Clear |
Item | Rulers,12"/30cm Combo Scale Ruler |
Weight | 0.02 |
Demographic | Adult |
Description
Rulers,12 In./30cm Combo Scale Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 9/16" (01006)
- IRWIN 4IN Drill Press Vise (226340)
- POWERWELD Locking C-Clamps with Standard Tips, 11" (PW11R)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- WESTCOTT Rulers, 36" Zero Center Stainless Steel Ruler (ZC-36)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- WESTCOTT Meter Stick, Wood, 39-1/2" L (10431)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- Westcott Rulers and Straight Edges