Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Zero Center Stainless Steel Ruler
Mfr # ZC-12
Zoro # G2115707
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14.63
- Size 12
- Width (In.) 2.13
- Color Silver
- Demographic Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # ZC-12
- Zoro # G2115707
- UPC # 88359110250
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 14.63 |
Size | 12 |
Width (In.) | 2.13 |
Length | 14.63 |
Height | 0.13 |
Width | 2.13 |
Details
Color | Silver |
Item | Rulers,12" Zero Center Stainless Steel |
Demographic | Adult |
Weight | 0.139 |
Description
Rulers,12 In. Zero Center Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Deep Depth, Black Oxide (J7324)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- REGAL CUTTING TOOLS M12 x 1.75 6" Extension D6 4 Flt Bottom (027277AS)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- Westcott Rulers and Straight Edges