Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Twist-It Flexible Ruler
Mfr # 16292
Zoro # G2114264
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.5
- Size 12
- Width (In.) 1.625
- Color Assorted
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16292
- Zoro # G2114264
- UPC # 73577162921
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.5 |
Size | 12 |
Width (In.) | 1.625 |
Height | 0.125 |
Length | 12.5 |
Width | 1.625 |
Details
Color | Assorted |
Item | Rulers,12" Twist-It Flexible Ruler |
Weight | 0.08 |
Demographic | Student - Age 12+ |
Description
Rulers,12 In. Twist-It Flexible Ruler
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- DRILL AMERICA 5/8"x13" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM13X5/8X1/2)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- WESTCOTT Ruler, Plastic, 15 In (40711)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Wood, 18 In (05018)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- Westcott Rulers and Straight Edges