Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Sharterproof Ruler - Clear
Mfr # 13862
Zoro # G2114079
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Size 12
- Width (In.) 0.13
- Color Clear
- Width 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 13862
- Zoro # G2114079
- UPC # 73577138629
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 |
Size | 12 |
Width (In.) | 0.13 |
Width | 0.13 |
Height | 2 |
Length | 12 |
Details
Color | Clear |
Item | Rulers,12" Sharterproof Ruler,Clear |
Demographic | Adult,Student - Age 12+ |
Weight | 0.04 |
Description
Rulers,12 In. Sharterproof Ruler,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity, 2PK (DCB609-2)
- SLICE Ceramic Round Point Safety Blade (10526)
- DAP Wd Flr Ntrl 32Oz (00525)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- Westcott Measuring and Layout Tools