Shop All Rulers and Straight Edges
Westcott
Rulers, 12" School Ruler 16ths & Metric
Mfr # 10377
Zoro # G2114106
original price:
$1.88
31% off
Sold in multiples of 36 for $46.44
$46.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12.13
- Material Wood
- Size 12
- Graduations 1/16 and Metric Scales On Both Sides
- Width (In.) 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 10377
- Zoro # G2114106
- UPC # 73577103771
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.13 |
Size | 12 |
Width (In.) | 1.13 |
Width | 1.13 |
Height | 0.13 |
Length | 12.13 |
Details
Material | Wood |
Graduations | 1/16 and Metric Scales On Both Sides |
Finish | Clear Lacquer |
Measurement Type | SAE, Metric |
Color | Wood |
Item | Rulers,12" School Ruler 16 and Metric |
Weight | 0.05 |
Demographic | Adult,Student - Age 12+ |
Features | Durable, Sturdy, Lacquered, Wear Resistant |
Description
Rulers,12 In. School Ruler 16 and Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Rulers, 12" Finger Grip Ruler - Smoke - Plastic - Inches/Metric (402)
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- Westcott Rulers and Straight Edges