Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Plastic Ruler - Inches/Metric
Mfr # 10526
Zoro # G2114088
product price: $0.62
/ea
Sold in multiples of 36 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.75
- Material Plastic
- Size 12
- Width (In.) 1.13
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10526
- Zoro # G2114088
- UPC # 73577105263
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.75 |
Size | 12 |
Width (In.) | 1.13 |
Length | 12.75 |
Height | 0.25 |
Width | 1.13 |
Details
Material | Plastic |
Color | Assorted |
Item | Rulers,12" Plastic Ruler,Inches/Metri |
Weight | 0.05 |
Demographic | Adult,Student - Age 12+ |
Description
Rulers,12 In. Plastic Ruler,Inches/Metri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Perform Rotary Tool Kit, 4000-4/34" (4000-4/34)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 (74.111965)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- MITUTOYO Rule, Steel (182-126)
- Westcott Measuring and Layout Tools