Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Metric Ruler w/Metal Edge 2 sided
Mfr # 10375
Zoro # G2114185
Sold in multiples of 36 for $34.56
$34.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.125
- Material Wood
- Size 12
- Graduations 1/16 and Metric Scales On Both Sides
- Width (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 10375
- Zoro # G2114185
- UPC # 73577103757
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.125 |
Size | 12 |
Width (In.) | 1.25 |
Height | 0.187 |
Width | 1.25 |
Length | 12.125 |
Details
Material | Wood |
Graduations | 1/16 and Metric Scales On Both Sides |
Finish | Clear Lacquer |
Measurement Type | SAE, Metric |
Color | Wood |
Item | Rulers,12" Metric Ruler w/Metal Edge 2 |
Demographic | Adult,Student - Age 12+ |
Weight | 0.05 |
Description
Rulers,12 In. Metric Ruler w/Metal Edge 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- MILWAUKEE TOOL SDS Max Thick Wall Core Bit 18" Adapter Shank (48-03-3573)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Ruler, Wood, 36 In (10425)
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- Westcott Measuring and Layout Tools