Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Magnetic Strip Ruler (1.0mm Thick)
Mfr # 15990
Zoro # G2114273
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13.18
- Size 12
- Width (In.) 1.38
- Measurement Type SAE
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15990
- Zoro # G2114273
- UPC # 73577159907
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13.18 |
Size | 12 |
Width (In.) | 1.38 |
Width | 1.38 |
Height | 0.06 |
Length | 13.18 |
Details
Measurement Type | SAE |
Color | Yellow |
Item | Rulers,12" Magnetic Strip Ruler,1.0mm |
Demographic | Adult,Student - Age 12+ |
Weight | 0.09 |
Features | Magnetic, Flexible |
Description
Rulers,12 In. Magnetic Strip Ruler,1.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- KIPP Cam Lever, Steel, Size: 2, D=5/16-18, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A3)
- MILWAUKEE TOOL 2" x 1" Annular Cutter (49-59-2000)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray (KT-40)
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Size: 18 (B-85M)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00342)
- Westcott Measuring and Layout Tools