Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Graphic Arts Ruler
Mfr # GA-88
Zoro # G2115777
product price: $8.89
/ea
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 15.38
- Size 12
- Width (In.) 3
- Color Green
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # GA-88
- Zoro # G2115777
- UPC # 88359012035
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15.38 |
Size | 12 |
Width (In.) | 3 |
Height | 0.062 |
Length | 15.38 |
Width | 3 |
Details
Color | Green |
Item | Rulers,12" Graphic Arts Ruler |
Weight | 0.057 |
Demographic | Adult |
Description
Rulers,12 In. Graphic Arts Ruler
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 987XL SATURN 72" (987-41X-72)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-D (C18032)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C404R-48)
- Westcott Measuring and Layout Tools