Shop All Rulers and Straight Edges
Westcott
Rulers, 12" Folding Ruler
Mfr # 15390
Zoro # G2114228
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.38
- Material Plastic
- Size 12
- Graduations 1/16
- Width (In.) 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 15390
- Zoro # G2114228
- UPC # 73577153905
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6.38 |
Size | 12 |
Width (In.) | 1.13 |
Length | 6.38 |
Height | 0.25 |
Width | 1.13 |
Details
Material | Plastic |
Graduations | 1/16 |
Measurement Type | SAE |
Color | Assorted |
Item | Rulers,12" Folding Ruler |
Demographic | Student - Age 12+ |
Weight | 0.04 |
Features | Durable, Foldable |
Description
Rulers,12 In. Folding Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x6)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, Stainless Steel, 12" (10415)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Ruler, Wood, 12 In (05221)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- MITUTOYO Rule, Steel, 18 In (182-241)
- Westcott Rulers and Straight Edges