Shop All Rulers and Straight Edges
Westcott
Rulers, 12"/ 30 cm Flexible Inch/ Metric Ruler Bulk Pack 100/BOX
Mfr # 36-BP
Zoro # G2115199
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.01
- Width (In.) 0.03
- Number of Pieces 100
- Includes 100
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 36-BP
- Zoro # G2115199
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12.01 |
Width (In.) | 0.03 |
Length | 12.01 |
Height | 1.26 |
Width | 0.03 |
Details
Number of Pieces | 100 |
Includes | 100 |
Color | Clear |
Item | Rulers,12"/30 cm Flexible Inch/Metric |
Weight | 0.02 |
Demographic | Adult |
Description
Rulers,12 In./30 cm Flexible Inch/Metric
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-726 Spatula 4" X 3/4" Wood Handle (84-726)
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9049)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- DEWALT 9/32" PILOT POINT(R) drill bit (DW1918)
- WESTCOTT Ruler, Linesite, 15" (10580)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Math Tool Set, Plastic, 8 in. L (14550)
- BETA Semi-Rigid Graduated Rule, 1000mm (016830100)
- Westcott Measuring and Layout Tools