Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 36 In
Mfr # 10425
Zoro # G5085507
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Material Wood
- Size 36in
- Graduations 1/8 in
- Width (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10425
- Zoro # G5085507
- UPC # 73577104259
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 in |
Size | 36in |
Width (In.) | 1 1/8 in |
Width (mm) | 29 mm |
Length (mm) | 914 mm |
Width - SAE | 1 1/8 in |
Hanging Hole Diameter | 1/2 cm |
Length - SAE | 3 ft |
Description
If you need a ruler for your next project, the Westcott 10425 Ruler is an excellent choice. It has a clear lacquer finish and is made of wood. With its 1/8 in graduations, this SAE ruler measures 36 in. in length and 1/8 in. in width. This quality ruler has an inch/metric graduation type with both inch and metric measurements clearly marked on it. The wood construction makes it lightweight but sturdy enough to last for years to come. For an affordable yet high-quality ruler, choose the Westcott 10425 Wood Ruler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2lbs Drilling Hammer with Hickory Wood Handle, 11" (EDH-211W)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 0)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 13mm Standard Length, Chrome Socket (D003013)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- WESTCOTT Ruler, 12", Wood, English/Metric (10702)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- WESTCOTT Yardstick with Metal Edges (14351)
- Westcott Rulers and Straight Edges