Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 36 In.
Mfr # 10420
Zoro # G5055373
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Material Wood
- Size 36in
- Graduations 1/8 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10420
- Zoro # G5055373
- UPC # 73577104204
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 in |
Size | 36in |
Width (In.) | 1 5/8 in |
Length (mm) | 914 mm |
Width (mm) | 40 mm |
Length - SAE | 3 ft |
Width - SAE | 1 1/8 in |
Hanging Hole Diameter | 11/16 cm |
Description
Ruler, Thickness 0.15 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Edge Style Square, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Rule Type Yardstick, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 3 ft, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 1 1/8 in, Width - Metric Not Applicable, Graduation Units Inches, Yards, Magnetic Nonmagnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- EVERCOAT All Purp Filler Wh 0.5Pt (100572)
- BLACK & DECKER Brush (242273-00)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- WESTCOTT Ruler, Linesite, 15" (10580)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- Westcott Rulers and Straight Edges