Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 18 In
Mfr # 05228
Zoro # G5055644
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Wood
- Size 18 in
- Graduations 1/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 05228
- Zoro # G5055644
- UPC # 73577052284
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18 in |
Width (In.) | 1 3/8 in |
Length (mm) | 457 mm |
Width (mm) | 33 mm |
Width - SAE | 1 3/8 in |
Length - SAE | 18 in |
Description
The Westcott 18 Inch Ruler is a great tool for taking measurements. With its smooth and accurate markings, you can get the most precise results every time. The wood ruler has 1/16 in. graduations and imperial and metric measurements. Its overall length is 18 in., while its width is 1 3/8 in. It also features smooth wood construction with a finish that gives it a classic look. If you are looking for an accurate and dependable ruler, then this Westcott Wood Ruler will be your best choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012M)
- KRAFT TOOL Co. GG244 18 in. Squeegee Trowel, 6PK (GG244-6)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- BON TOOL Bon 82-912 Spiked Roller 13/16", Plastic 9" With Handle (82-912)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Ruler, Wood, 36 In (10425)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- Westcott Rulers and Straight Edges