Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 15 In
Mfr # 05225
Zoro # G5055671
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15 in
- Material Wood
- Size 15 in
- Graduations 1/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 05225
- Zoro # G5055671
- UPC # 73577052253
- Country of Origin Multiple
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 15 in |
Size | 15 in |
Width (In.) | 1 3/8 in |
Length (mm) | 381 mm |
Width (mm) | 33 mm |
Width - SAE | 1 3/8 in |
Length - SAE | 15 in |
Description
This Westcott 15 in. Wood Ruler is a versatile tool that can be used for multiple purposes. The 1 3/8 in. width and the 15 in. length of this wood ruler make it easy to measure small or large items with ease. It has both imperial and metric graduations, which makes it ideal for use by students and professionals alike. This wood ruler has a length of 15 in., while its width is 33 mm and length is 381 mm. If you need a ruler, the Westcott Wood Ruler is an excellent choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- BETA Socket End Wrench, Size 7 x 7mm, 6 pt. (933)
- MITUTOYO Rule, Steel (182-142)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- STABILA Masons Folding Ruler (600-80001)
- Westcott Measuring and Layout Tools