Shop All Rulers and Straight Edges
Westcott
Ruler, Wood, 12", Metal Edge
Mfr # 10375
Zoro # G4426320
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Wood
- Measurement Type Standard/Metric
- Weight 0.045 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10375
- Zoro # G4426320
- UPC # 073577103757
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Wood |
Measurement Type | Standard/Metric |
Item | Ruler,Wood,12",Metal Edge |
Weight | 0.045 lbs |
Description
Ruler,Wood,12 In.,Metal Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 18 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1018x1)
- URREA Service Wrench, 7/8" opening size (U3528)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- KO-KEN Nut Setter 7mm 6 Point 100mm Magnet 1/4 Hex Drive (115.100-7)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- Westcott Measuring and Layout Tools