Shop All Rulers and Straight Edges
Westcott
Ruler, Stainless Steel, 18 In.
Mfr # 10417
Zoro # G5055741
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Stainless Steel
- Size 18 in
- Graduations 1/16 in, 1/32 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10417
- Zoro # G5055741
- UPC # 73577104174
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18 in |
Width (In.) | 1 3/16 in |
Width (mm) | 30 mm |
Length (mm) | 457 mm |
Hanging Hole Diameter | 13/16 cm |
Width - SAE | 1 3/16 in |
Length - SAE | 18 in |
Description
If you are looking for a high-quality stainless steel ruler, the Westcott 10417 Ruler is just what you need. The cork backing ensures that the ruler will not slip when in use. It has a wide range of graduations from 1/16 in to 1/32 in on both sides. The 18" length makes it ideal for measuring long lines and straight edges. For a tool that offers excellent precision and control, look no further than the Westcott Stainless Steel Ruler.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- BOSCH SPADE BIT SET 6 PC W/EXTENSION (DSB5005)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-14MM)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Rulers, 6"L, Stainless Steel, Nonslip Cork Back, 12/BX, SR PK (ACM10414BX)
- WESTCOTT Ruler, Plastic, 12 In (00403)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- HYDE TV 36 WD Yardstick (47020)
- Westcott Rulers and Straight Edges