Shop All Rulers and Straight Edges
Westcott
Ruler, Stainless Steel, 18"
Mfr # 10417
Zoro # G4426366
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Material Stainless Steel
- Measurement Type Standard/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10417
- Zoro # G4426366
- UPC # 073577104174
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18" |
Details
Material | Stainless Steel |
Measurement Type | Standard/Metric |
Item | Ruler,Stainless Steel,18" |
Description
This Westcott 10417 Stainless Steel Ruler is a versatile tool. It measures 18". The ruler has both inches and centimeters on it, so you can use it for both types of measurements. It's made from stainless steel, making it durable and long lasting. This Westcott 10417 Stainless Steel Ruler is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REPAIR KIT (TL11308)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- EQUALIZER INDUSTRIES Scraper Blade (BFE1400)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Plastic Ruler, 12", PK36 (10526)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- WESTCOTT Yardstick, Wood, Metal Tip (10425)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WESTWARD Rule, Steel, 6 In, 4r (4KU96)
- Westcott Rulers and Straight Edges