Shop All Rulers and Straight Edges
Westcott
Ruler, Stainless Steel, 12"
Mfr # 10415
Zoro # G4426381
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Stainless Steel
- Measurement Type Standard/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 10415
- Zoro # G4426381
- UPC # 073577104150
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Stainless Steel |
Measurement Type | Standard/Metric |
Item | Ruler,Stainless Steel,12" |
Description
Ruler,Stainless Steel,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 28mm, Hi-Polish (JHW1228MNRC)
- MITUTOYO Micrometer, Head (150-832)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- WESTCOTT Ruler, Wood, 12 In (05011)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Three-Hole Punched Wood Ruler, Standard/Metric, 12" (30 cm) Long, Natural Wood, 36PK (17724)
- RIDGID Ridgid 632-73365 6' Outside Reading Fiberglass Folding Rule (632-73365)
- Westcott Measuring and Layout Tools