Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 6in, Transparnt
Mfr # B-50
Zoro # G5362007
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Plastic
- Size 12 in
- Graduations 16ths
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-50
- Zoro # G5362007
- UPC # 88359002258
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 12 in |
Width (In.) | 1 in |
Width (mm) | 26 mm |
Length (mm) | 152 mm |
Width - SAE | 1 in |
Length - SAE | 6 in |
Description
Ruler, Thickness 0.04 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Red, Flexibility Flexible, Graduation Mark Style Printed, Edge Style Beveled, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features Zero Centering Scale, Includes Beveled Edge to Accommodate Work With Ink, Zero Centering Scale, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- WESTCOTT Plastic Ruler, 6 in, Assorted Colors, PK36 (00412)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 18in, Transprnt (B-85)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- IGAGING Premium Attached Hooked Rule, 18", 34-018-H (34-018-H)
- Westcott Measuring and Layout Tools