Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 6in, Transparnt
Mfr # 18
Zoro # G5361991
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Plastic
- Size 6 in
- Graduations 16ths
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 18
- Zoro # G5361991
- UPC # 88359000094
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 1 in |
Length (mm) | 150 mm |
Width - SAE | 1 in |
Length - SAE | 6 in |
Description
When you need to make precise measurements, the Westcott 18" Ruler is the tool for the job. It features both inches and centimeters on its transparent surface. Made of clear plastic, this ruler has 16ths graduations that are easy to read. With a width of 1 in., it's designed for general purpose use. The size is 6 in., which makes it suitable for smaller measurements. This tool can be used by anyone who needs accurate measurements without having to do any conversions. When you need an easy way to measure small objects or spaces, reach for the Westcott Transparent Ruler.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J07527ML)
- HUSQVARNA THROTTLE ROD (506371302)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Material: Steel (SKSF-023)
- WESTCOTT Yardstick with Metal Edges (14351)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- JOHNSON LEVEL 48 In. Heavy-Duty Aluminum Straight Edge Ruler (J48)
- Westcott Rulers and Straight Edges