Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 6in, Smoky Gray
Mfr # KT-40
Zoro # G5362043
original price:
$2.69
3% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Plastic
- Size 6 in
- Graduations 16ths
- Width (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # KT-40
- Zoro # G5362043
- UPC # 88359010710
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 2 1/8 in |
Width (mm) | 27 mm |
Length (mm) | 150 mm |
Width - SAE | 2 1/8 in |
Length - SAE | 6 in |
Description
Ruler, Thickness 0.08 in, Graduation Marks 1 mm, 1/16 in, Coating Not Applicable, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Includes Case, Rule Type Rule, Numeric Marks Centimeters, Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 2 1/8 in, Width - Metric Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-100 (25-241J)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- IGAGING Quality Blade Straight Edge, 900mm - 36-036-KS-M (36-036-KS-M)
- Westcott Measuring and Layout Tools