Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 13-3/4in
Mfr # GA-96
Zoro # G5361937
original price:
$16.72
41% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13 3/4 in
- Material Plastic
- Size 12 in
- Graduations 16ths
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # GA-96
- Zoro # G5361937
- UPC # 88359005198
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13 3/4 in |
Size | 12 in |
Width (In.) | 3 in |
Length (mm) | 350 mm |
Width (mm) | 76 mm |
Length - SAE | 12 in |
Width - SAE | 3 in |
Description
The Westcott GA-96 Ruler is a must-have for the shop. The ruler has transparent, lined markings on both sides, which makes it easy to read. The ruler has 16ths graduations on one side and picas, points, printers rules and leading gauge on the other. With its plastic construction and 3 in. width, this ruler is very durable. It also features E scale graduations on one side of the blade for accurate measurements. Whether you are measuring objects or planning layouts, the Westcott GA-96 Ruler will prove to be an invaluable tool in your workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5219)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- UWS UWS KEYCH502 Replacement Keys - 2-Pack (KEYCH502)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- WESTCOTT Rulers, 24" Office Ruler - Hang Tab, Single Bevel, Metal Edge (10384)
- WESTCOTT Meter Stick, Wood, 39-1/2" L (10431)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- WESTCOTT Rulers, 5" Proportional Scale (PS-69)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- Westcott Rulers and Straight Edges