Shop All Rulers and Straight Edges
Westcott
Ruler, Plastic, Lined, 16ths, 12in, Transprnt
Mfr # B-70
Zoro # G5362025
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Plastic
- Size 12 in
- Graduations 16ths
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # B-70
- Zoro # G5362025
- UPC # 88359002357
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 2 in |
Length (mm) | 305 mm |
Width (mm) | 50 mm |
Length - SAE | 12 in |
Width - SAE | 2 in |
Description
This Westcott B-70 Plastic Ruler is a great choice for measuring straight lines. The ruler has a length of 12 in. and width of 2 in., making it easy to carry around and store. With its transparent construction, the lined ruler is both lightweight and durable. It also features 16ths graduations with a clear, bold font for accurate measurements. The plastic ruler has a length of 305 mm and width of 50 mm. The Westcott 12" Transparent Ruler is the right tool for you if you are looking for accuracy in your measurements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD03014)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- WESTCOTT Ruler, Plastic, 15 In (40711)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- WESTCOTT Ruler, Wood, 12", Single Edge (05011)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- Westcott Rulers and Straight Edges